Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Black, 4 Ga, PK5
Mfr # 5719-005B
Zoro # G0682503
product price: $13.95
/pk 5, $2.79/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga. and 6 ga.
- Color Black
- Standards SAE J1128; USCG Requirements; RoHS
- Type Medium Duty Starter Terminal Protectors
- Application Protects Alternator and Electrical System from Shorts
Product Information
- Brand Quickcable
- MFR # 5719-005B
- Zoro # G0682503
- UPC # 017378571902
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector,Black,4 Ga,PK5 |
Gauge | 4 ga. and 6 ga. |
Color | Black |
Standards | SAE J1128; USCG Requirements; RoHS |
Type | Medium Duty Starter Terminal Protectors |
Application | Protects Alternator and Electrical System from Shorts |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Description
Terminal Protector,Black,4 Ga,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- KATS Diesel Engine Heater, 150Ws, 1/2" (30901)
- UNIQUE TRUCK 16IN X 18IN X 88INL HIGH CAPACITY HD TOP SIDER, .100 THICK DIAMOND, W/ (HTB88C)
- ZEROSTART Engine Heater - 150W 120V, 22Mm X 1.5 Thread, Stainless Stl (8602859)
- QUICKCABLE Red Top Post Straight Clamp, 4-6 Ga, PK5 (5704-005R)
- QUICKCABLE Fusion Left Elbow, 1/0, 3/8", PK5 (141217-005)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- Quickcable Automotive Battery Equipment