Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud S/T Lug, 6 Gauge, 3/8", PK5
Mfr # 4906-005F
Zoro # G0670868
product price: $19.99
/pk 5, $4.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Material Copper Alloy
- Connection Type Stud Terminal Locking
- Type Battery Connectors
- Standards cUL; UL Standard; RoHS
Product Information
- Brand Quickcable
- MFR # 4906-005F
- Zoro # G0670868
- UPC # 017378490623
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Stud S/T Lug,6 Gauge,3/8",PK5 |
Gauge | 6 ga. |
Connection Material | Copper Alloy |
Connection Type | Stud Terminal Locking |
Type | Battery Connectors |
Standards | cUL; UL Standard; RoHS |
Features | Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 3/8" Stud |
Application | Use with Stud Batteries, Enables Multiple Battery Hook Up |
Description
Stud S/T Lug,6 Gauge,3/8",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE All Purpose Cleaner, 19Oz (CLINDO)
- MAHLE La 1367 Cabin Air Filter, Mahle (LA1367)
- WAI GLOBAL STRND OSGR (18560N)
- KARGOMASTER For HD Aluminum EZ Drop Down Racks With Mounting Bracket Mounting Rail Bolts (409CD)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Black Top Post Straight Clamp, 4 Ga (5722-2001B)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- Quickcable Automotive Battery Equipment