Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud S/T Lug, 1/0, 1/2", PK5
Mfr # 4910-005H
Zoro # G0671102
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Stud Terminal Locking
- Connection Material Copper Alloy
- Standards cUL; UL Standard; RoHS
- Features Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 1/2" Stud
Product Information
- Brand Quickcable
- MFR # 4910-005H
- Zoro # G0671102
- UPC # 017378491040
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Stud S/T Lug,1/0,1/2",PK5 |
Gauge | 1/0 ga. |
Connection Type | Stud Terminal Locking |
Connection Material | Copper Alloy |
Standards | cUL; UL Standard; RoHS |
Features | Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 1/2" Stud |
Application | Use with Stud Batteries, Enables Multiple Battery Hook Up |
Type | Battery Connectors |
Description
Stud S/T Lug,1/0,1/2",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 98-01 Ford Ranger Corner Lights Smoked (2LC-RAN98G-RS)
- VELVAC Automotive Circuit Breaker, 120A, 30VDC (091008)
- HALTEC Tube Standard Bore, Deflating Aspirator (ASP-1)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- QUICKCABLE Mini Fuse Tab Adapter, PK25 (169147-025)
- QUICKCABLE Splice Tube, Black, 48", 12mm, 1/2" (506703-001)
- QUICKCABLE Red Nut/Bolt, PK10 (6698-010R)
- Quickcable Automotive Battery Terminal Components & Parts