Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud, Non-Ins, M Tab, 250"/#10, PK100
Mfr # 169137-100
Zoro # G1784881
product price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Insulated Solderless Disconnect Adapters
- Features Serrated Barrels For Greater Wire Retention/Pullout Strength; Stud Size 1/4"
- Standards RoHS
Product Information
- Brand Quickcable
- MFR # 169137-100
- Zoro # G1784881
- UPC # 017378111160
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Type | Non-Insulated Solderless Disconnect Adapters |
Features | Serrated Barrels For Greater Wire Retention/Pullout Strength; Stud Size 1/4" |
Standards | RoHS |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 3DF 3" Drain Flusher (3DF)
- KATS Ether Injection System, 12V, 18oz (33230)
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- GATES Tri-Power Belts, AX65 (AX65)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- QUICKCABLE Red Nut/Bolt, PK50 (6698-050R)
- QUICKCABLE Straight Terminal, 1/0 ga., Black, Neg (4010-525-001N)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- Quickcable Automotive Battery Equipment