Shop All Flux Dispensers
Quickcable
Solder Pellets, Bag, PK5
Mfr # 5534
Zoro # G5254356
product price: $12.89
/pk 5, $2.58/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bag
- Application Die Cast and Copper Battery Lugs
- Contents Flux
- Gauge 1/0
- Melting Range (Deg.) 361
Product Information
- Brand Quickcable
- MFR # 5534
- Zoro # G5254356
- Country of Origin United States
- Category Flux Dispensers
Details
Item | Solder Pellets |
Container Type | Bag |
Application | Die Cast and Copper Battery Lugs |
Contents | Flux |
Gauge | 1/0 |
Melting Range (Deg.) | 361 |
Description
Solder Pellets, 1/0 Gauge, Contents Flux, Melting Range (Deg.) 361, Container Type Bag, Die Cast and Copper Battery Lugs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Coolant Fluid, 19°F/-7°C (COOL1)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- POWERWELD Tungsten, Zirconiated (Brown), 1/8" x 7" (ZIR18)
- POWERWELD MIG Wire, Stainless Steel, ER309L, .030" x 10 lb (309L03010)
- QUICKCABLE Solder Pellets, Bag, PK5 (5537)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- QUICKCABLE Solder Pellets, Bag, PK5 (5532)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- QUICKCABLE Flux, 2 Oz. (5574)
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- WESTERN ENTERPRISES Western Enterprises 312-T-92 We T-92 Tee (312-T-92)
- Quickcable Flux Dispensers