Shop All Automotive Battery Terminal Components & Parts
Quickcable
Side Terminal Posts 5/16", PK5
Mfr # 5513-010
Zoro # G0678750
product price: $32.25
/pk 5, $6.45/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Stud to Top Post
- Features 5/16" Size; With Steel Insert
- Polarity Positive/Negative
- Type Stud to Post Conversion
- Standards SAE J537
Product Information
- Brand Quickcable
- MFR # 5513-010
- Zoro # G0678750
- UPC # 017378147817
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Side Terminal Posts 5/16", PK5 |
Connection Type | Stud to Top Post |
Features | 5/16" Size; With Steel Insert |
Polarity | Positive/Negative |
Type | Stud to Post Conversion |
Standards | SAE J537 |
Description
Side Terminal Posts 5/16",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Handle, Cab Door 6.3" x1.7" x5.8" (A-303305937)
- MILTON Dual Head Straight Chuck Inflator Gauge (501)
- LISLE Universal Lift Support Clamp (44870)
- MR. GASKET FUEL PUMP ELECT CARB DOMESTI (12S)
- QUICKCABLE Butt Splice, Copper, 2 Gauge, PK10 (6652-010)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5736-360-005B)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- QUICKCABLE Battery Box, Black, 20" Lx21" Wx12-1/2" H (120215-360-001)
- QUICKCABLE Battery Cable, 4Gauge, 20" (7020-001)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Neg (850109-2001N)
- Quickcable Automotive Battery Equipment