Shop All Heat Shrink Tubing
Quickcable
Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10
Mfr # 5614-360-010R
Zoro # G1299146
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Quickcable
- MFR # 5614-360-010R
- Zoro # G1299146
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1.5 in |
Use Shrink Tubing With Wire Size | 4 to 2/0 AWG |
Use With Wire Size | 4 AWG to 2/0 AWG |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Details
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.13 in, Length 1.5 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 312A 110240Vac, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (6ECD5)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- DYMO Label, Heat Shrink Tube, 1/2"x5', White (DYM18055)
- Quickcable Heat Shrink Tubing