Shop All Heat Shrink Tubing
Quickcable
Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10
Mfr # 5651-360-010B
Zoro # G1432697
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.19 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Quickcable
- MFR # 5651-360-010B
- Zoro # G1432697
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1.5 in |
Use Shrink Tubing With Wire Size | 8 to 6 AWG |
Use With Wire Size | 8 AWG to 6 AWG |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 6 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.13 in, Length 1.5 in, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARTECH POWER Polycrystalline Solar Panel, 10 W, 17.3V DC, 0.59 A, 36 Cells, Ring Terminal (SPM010P-R)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- ZORO SELECT Weatherproof Boot, Yellow, 1.6" H x 1.6" W (5200BP)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- Quickcable Heat Shrink Tubing