Shop All Compression Lugs
Quickcable
Right Elbow, 1/0, 3/8", PK5
Mfr # 6311-005F
Zoro # G0688191
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Width 0.95"
- Material Tin-Plated Copper
- Length 2.64"
Product Information
- Brand Quickcable
- MFR # 6311-005F
- Zoro # G0688191
- UPC # 017378001089
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.95" |
Length | 2.64" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,1/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (200 Zip Ties), 200PK (KLA-CON-ZIP-BLA-0636x200)
- NATIONAL HARDWARE Cable Ferrules And Stops (N283-879)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- ATC 655 Series Panel Mounted Digital Timer (655-8-5000)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- QUICKCABLE Wire Connector, Size 2/0, Locking Lug (6220-525-001F)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- Quickcable Compression Lugs