Shop All Automotive Battery Chargers
Quickcable
Rescue Battery Power Packs
Mfr # 604051-001
Zoro # G102694227
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 26.06
- Height 10.6
- Length 16.7
- Width 17.9
Product Information
- Brand Quickcable
- MFR # 604051-001
- Zoro # G102694227
- UPC # 17378129516
- Country of Origin Unknown
- Category Automotive Battery Chargers
Dimensions
Outside Diameter | 26.06 |
Height | 10.6 |
Length | 16.7 |
Width | 17.9 |
Description
This RESCUE 950 Battery Power Pack offers high-quality construction and excellent durability. Pure copper welding-grade cable stays flexible in cold weather. Battery charger comes built-in—there’s nothing extra to keep track of! Versatile and affordable. Power pack details: 900 peak amps; 400 cranking amps; 12V 18AH AGM battery; 55"L, 6-ga. copper cables; reverse polarity alarm; 12V power outlet; work light and flasher; air compressor with hose; gauge adapters; 0.45 CFM @ 120 psi; LED battery charging status; LED clamp lights; battery status gauge; built-in charger.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CUMMINS ENGINES B SERIES STARTER (B SERIES STARTER)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- KREG 1200CT 114Hole Screw (SML-C125-1200)
- RACE SPORT T5 Bulb Socket W/ Wire (Each) (RSSWT5)
- QUICKCABLE Battery Chargers/Maintainers (608001)
- ATD TOOLS ATD Tools 7978 500 Amp Replacement Booster Clamps (ATD-7978)
- SOLAR SOLAR SOLJNC300XL Jump-N-Carry Ultra-Portable Jump Starter with Flashlight - 900 Peak Amps (SOLJNC300XL)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/35-3 Battery Charger (44310355)
- INTEGRATED SUPPLY NETWORK Clore Booster Pak HD 800Amps, 3000 Peak Amp - ES6000 (ES6000)
- Quickcable Automotive Battery Chargers