Shop All Automotive Battery Accessories
Quickcable
Portable Power Pack, 6 ga. Cable, 12VDC
Mfr # 604051-396-001
Zoro # G5573946
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 900A
- Includes 4 1/2 ft Copper Jumper Cables
- Material Copper, Plastic
- Length 55"
- Type Manual On/Off
Product Information
- Brand Quickcable
- MFR # 604051-396-001
- Zoro # G5573946
- UPC # 017378129516
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 55" |
Lead Size | 4-37/64 ft. |
Cable Length | 55 in |
Overall Width | 10 1/2 in |
Overall Height | 16 in |
Overall Depth | 17 in |
Description
Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 2 A @12V, Automatic, Battery Capacity 18 Ah, Cable Length 55 in, Cable Wire Gauge 6 AWG, CEC Compliant CEC Compliant, Charge Type Manual On/Off, Charger Function Boosting, Charger Style Handheld Portable, Indoor or Outdoor Use Indoor/Outdoor, Material Copper, Plastic
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Kit-T-Hul W/Strnr, #THSM-1KIT-DP (THSM-1KIT-DP)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- TIE DOWN MARINE Carrier-Sptr Sdmt, #86098 (86098)
- GATES Tri-Power Belts, AX25 (AX25)
- QUICKCABLE Wheeled Battery Jump Starter, Boosting, Charging, For Battery Voltage: 12 (604100-396-001)
- QUICKCABLE Hardware Fastener, 3/8-16, PK25 (6015-360-025)
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- QUICKCABLE Booster Cable, 2/0, 30ft., 800A (602410-001)
- CLORE AUTOMOTIVE COMMERCIAL JUMP STARTER (SO4001)
- Quickcable Automotive Battery Accessories