Shop All Automotive Battery Terminal Components & Parts
Quickcable
Offset, 2 Post, Red, 120", w/2Lhof23.0, 3/0
Mfr # 214648-001
Zoro # G1792782
product price: $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Color Red
- Type Offset Two Post Hole Standard Leadhead Cable
- Features Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers
Product Information
- Brand Quickcable
- MFR # 214648-001
- Zoro # G1792782
- UPC # 017378115137
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 3/0 ga. |
Color | Red |
Type | Offset Two Post Hole Standard Leadhead Cable |
Features | Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers |
Description
Offset,2 Post,Red,120",w/2Lhof23.0,3/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 17210-ZE2-505 Air Filter & Prefilter Fits Honda GX240 GX270 8 & 9 HP Engines (FIA60-0212)
- TEKONSHA Tekonsha 7685 Prodigy Mounting Bracket Kit (7685)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- FLEETGUARD Filter, Dflow, AF55312 (AF55312)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- QUICKCABLE Terminal Protector, Black, Stud 4 Ga, PK25 (5720-025B)
- QUICKCABLE Memory Saver Cable, 18 ga. Cable, 12VDC (604089-360-001)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5735-360-005B)
- QUICKCABLE Butt Splice, Copper, 8 Gauge, PK10 (6649-010)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK10 (5951-010H)
- Quickcable Automotive Battery Equipment