Shop All Wire Terminals
Quickcable
Nylon Wire Termination Kit 600 Piece
Mfr # 163900-001
Zoro # G1781549
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Insulation Color Assortment
- Terminal Connection Crimp
- Connection Material Tin-Plated Copper
- Connection Type Crimp
Product Information
- Brand Quickcable
- MFR # 163900-001
- Zoro # G1781549
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | Nylon |
Insulation Color | Assortment |
Item | Wire Termination Kit 600 Piece |
Terminal Connection | Crimp |
Connection Material | Tin-Plated Copper |
Connection Type | Crimp |
Description
Nylon Double Crimp Kit,600Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 200 A, NEMA 3R (DTNF324R)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- Quickcable Wire Terminals