Shop All Automotive Battery Terminal Components & Parts
Quickcable
Nylon Clamp, 3/16" Natural, PK100
Mfr # 504621-100
Zoro # G0673248
product price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Type Cable Clamps
- Standards RoHS
- Features 3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
- Capacity 3/16"
Product Information
- Brand Quickcable
- MFR # 504621-100
- Zoro # G0673248
- UPC # 017378122241
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Nylon Clamp,3/16" Natural,PK100 |
Color | Natural |
Type | Cable Clamps |
Standards | RoHS |
Features | 3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals |
Capacity | 3/16" |
Description
Nylon Clamp,3/16" Natural,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Fender Push Ret 8mm Hole Size 10mm Stem L PK25 (12456PK)
- VELVAC 10" Wide View Convex Black (709216)
- THEXTON Bleeder Kit Universal Master Cylinder (803X)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Burn Bar, 12", PK35 (2599-035)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK50 (5953-050HV)
- WESTWARD Battery Wrench, 5 In (1EFY6)
- Quickcable Automotive Battery Terminal Components & Parts