Shop All Automotive Battery Terminal Components & Parts
Quickcable
Nut, 1-31/50 In, Brass
Mfr # 6024
Zoro # G5253367
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery
- Stud Size 5/16"-18 x 9/16 in
- Color Gold
- Connection Material Steel
- Connection Type Bolt
Product Information
- Brand Quickcable
- MFR # 6024
- Zoro # G5253367
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16"-18 x 9/16 in |
Width | 1/2 in |
Length | 1 5/8 in |
Overall Height | 1 5/8 in |
Details
Item | Nut |
For Use With | Battery |
Color | Gold |
Connection Material | Steel |
Connection Type | Bolt |
Housing Material | Brass |
Features | 5/16 in - 18 x 9/16 in Inside Thread, Connects Power Accessories Directly to Battery, Fits Battery Bolt, Precision-Machined from Solid Brass, Select From Three Input Threads |
Includes | Zinc Plated Steel Nut and Washer |
Attachment Type | Top |
Standards | RoHS |
Material | Brass |
Compatible Product Type | Battery |
Description
Nut, Color Gold, Connection Type Bolt, Connection Material Steel, Features 5/16 in - 18 x 9/16 in Inside Thread, Connects Power Accessories Directly to Battery, Fits Battery Bolt, Precision-Machined from Solid Brass, Select From Three Input Threads, Standards RoHS, Attachment Type Top, Compatible Product Type Battery, Includes Zinc Plated Steel Nut and Washer, Length 1 5/8 in, Material Brass, Overall Height 1 5/8 in, Stud Size 5/16 In.-18 x 9/16 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Transmission Drain Pan (87035)
- DEE ZEE BLK/LIQ TRNS TANK 111 GAL (STEEL) LSHAPED 56.25IN STEEL (DZ92756SB)
- GATES Molded Heater Hose - Heater To Water Pump, 18084 (18084)
- LISLE #5 Bolt & Stud Remover (19300)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit, PK25 (302106-025)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK10 (5954-010F)
- QUICKCABLE Black Nut/Bolt, PK10 (6698-010B)
- QUICKCABLE Clamp Crimp, Pos, 6 Gauge, PK5 (4006-005P)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Pos (4020-525-001P)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK25 (5747-025R)
- Quickcable Automotive Battery Terminal Components & Parts