Shop All Automotive Battery Terminal Components & Parts
Quickcable
Mini Fuse Tab Adapter, PK25
Mfr # 169147-025
Zoro # G1784960
original price:
$7.53
48% off
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Domestic and Imported Cars
- Features Mini Tab; Fuse Tab Size: 0.250"
- Standards RoHS; OEM; SAE
- Type ATC Fuse Tap In
Product Information
- Brand Quickcable
- MFR # 169147-025
- Zoro # G1784960
- UPC # 017378111245
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Application | Domestic and Imported Cars |
Features | Mini Tab; Fuse Tab Size: 0.250" |
Standards | RoHS; OEM; SAE |
Type | ATC Fuse Tap In |
Description
Mini Fuse Tab Adapter,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Oil Filter, 3422 (3422)
- MSD IGNITION SUP COND WIRE 25 (34019)
- VELVAC Spiral Wrap 100Ft 1-1/4" (020078)
- INSTALLBAY BY METRA Single Edge Steel Back #12 Razor Blades - 100 Per Pack (IBBLADE)
- QUICKCABLE Solder Straight Lug, 1/0, 3/8", PK5 (141127-005)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- QUICKCABLE Fastcharge Leadhead, 3/0, 60", Red, Lhof1 (213054-001)
- QUICKCABLE Harness, 2-Battery, 14" (7656-001)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- Quickcable Automotive Battery Equipment