Shop All Automotive Battery Terminal Components & Parts
Quickcable
Marine Terminal, 3/8" Lead, PK5
Mfr # 5516-005P
Zoro # G0678629
product price: $33.59
/pk 5, $6.72/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Marine
- Polarity Positive
- Features Converts Battery Post to Stud Connector; Permits Quick Disconnection from Battery; Top Post to 3/8" Stud
- Type Heavy Duty Marine Connectors
- Standards U.S. Coast Guard Regulations
Product Information
- Brand Quickcable
- MFR # 5516-005P
- Zoro # G0678629
- UPC # 017378551621
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Marine Terminal,3/8" Lead,PK5 |
Application | Marine |
Polarity | Positive |
Features | Converts Battery Post to Stud Connector; Permits Quick Disconnection from Battery; Top Post to 3/8" Stud |
Type | Heavy Duty Marine Connectors |
Standards | U.S. Coast Guard Regulations |
Includes | Fasteners |
Description
Marine Terminal,3/8" Lead,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52040)
- TAYLOR MADE Helm/Bucket/Fixed Back Boat Seat Cover - Vinyl White (40230)
- DB ELECTRICAL Starter For 6.2L Am General Hummer 92 93 Mfy6701Ut Mfy6701Yt Mfy6702Ut (410-20014)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- QUICKCABLE Copper Lug, 2/0, 5/16", 45 deg., PK50 (5956-050EV)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Protective Washer, PK2 (6622-360-002)
- QUICKCABLE Clamp Crimp, Neg, 2 Gauge, PK5 (4002-005N)
- QUICKCABLE Solder Lug, 2/0, 3/8", PK5 (486320-396-005F)
- Quickcable Automotive Battery Equipment