Shop All Automotive Battery Terminal Components & Parts
Quickcable
Marine Terminal, 3/8" Lead
Mfr # 5516-2001P
Zoro # G0678662
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts Battery Post to Stud Connector; Permits Quick Disconnection from Battery; Top Post to 3/8" Stud
- Polarity Positive
- Application Marine
- Includes Fasteners
- Standards U.S. Coast Guard Regulations
Product Information
- Brand Quickcable
- MFR # 5516-2001P
- Zoro # G0678662
- UPC # 017378551652
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Marine Terminal,3/8" Lead |
Features | Converts Battery Post to Stud Connector; Permits Quick Disconnection from Battery; Top Post to 3/8" Stud |
Polarity | Positive |
Application | Marine |
Includes | Fasteners |
Standards | U.S. Coast Guard Regulations |
Type | Heavy Duty Marine Connectors |
Description
Marine Terminal,3/8 In. Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-11 Toyota Tacoma Rivet Grille- Glossy Black (HG-TAC05JMSS-HJ)
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Amber/Clear LED Strobe Light (8892602)
- ABRAMS 2" in x 30' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Lime Green (DOTC2 2 x 30-LG)
- MAG 1 Engine Oil, 0W-20, Synthetic, 5 Qt. (MAG65828)
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE End Cable Retro Fit Terminal, 3/0, PK5 (102580-005)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- Quickcable Automotive Battery Equipment