Shop All Automotive Battery Terminal Components & Parts
Quickcable
Magna Splice Extra Length, 4/0, PK5
Mfr # 102460-005
Zoro # G1766709
product price: $35.39
/pk 5, $7.08/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp
- Type MagnaLugs Butt Splice
- Standards RoHS; UL/CUL; RO104A; SAE J163; SAE J1811
- Features Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair
Product Information
- Brand Quickcable
- MFR # 102460-005
- Zoro # G1766709
- UPC # 017378100164
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4/0 ga. |
Connection Type | Crimp |
Type | MagnaLugs Butt Splice |
Standards | RoHS; UL/CUL; RO104A; SAE J163; SAE J1811 |
Features | Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair |
Application | Commercial and Industrial |
Description
Magna Splice Extra Length,4/0,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dirt Trap Protection Material, 36849, White, 4" x 300 ft, 6 per case (36849)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- SEA FOAM Fuel Inject Clnr 5.25Oz (IC5)
- QUICKCABLE Solder/Crimp Thimble, 2/0 (214907-001)
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- QUICKCABLE Magna Lug, 2/0, 1/4", PK5 (6420-005D)
- QUICKCABLE Military Terminal, All Gauge, Copper/Lead (5349-525-001N)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- Quickcable Automotive Battery Equipment