Shop All Automotive Battery Accessories
Quickcable
Holddown J Bolt, 3/8" X 10"
Mfr # 302108-002
Zoro # G0665067
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Battery and Charger Accessories
- Cable Length 10 ft.
Product Information
- Brand Quickcable
- MFR # 302108-002
- Zoro # G0665067
- UPC # 017378120285
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Cable Length | 10 ft. |
Details
Item | Holddown J Bolt,3/8" X 10" |
Category Type | Battery and Charger Accessories |
Description
Holddown J Bolt,3/8 In. X 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-04 Ford F250 Rivet Grille- Glossy Black (HG-F25099JMSS-HJ)
- SHURFLO Drill Pump - 200 GPH (3010-000)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- ILC Replacement for Miniature Lamp S387 replacement light bulb lamp, 10PK (S387 MINIATURE LAMP)
- QUICKCABLE Black Booster Clamp, 1000A (602058B)
- QUICKCABLE Booster Clamps, 1000A, PR (602058K)
- QUICKCABLE Portable Power Pack, 6 ga. Cable, 12VDC (604051-396-001)
- QUICKCABLE Booster Cable, 1 Ga, 30ft., 500A (602360-001)
- QUICKCABLE Booster Cable, 1/0, 25ft., 800A (602380-001)
- QUICKCABLE Parrot Booster Clamps, 500A, PK25 (602065-025)
- ROADPRO AGC Fuses, 2A, PK5 (RPAGC2)
- Quickcable Automotive Battery Equipment