Shop All Automotive Battery Terminal Components & Parts
Quickcable
Hold Down, Raised Off, 5-1/2"-9
Mfr # 302102-2001
Zoro # G0665152
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type QuickHold Adjustable Battery Hold-Downs
- Features Infinitely Adjustable and Lockable; Eliminates Hold-Down as Source of Shorts
- Application Car, Truck, Bus, Off Road, Marine or Recreational Installations
- Standards RoHS
Product Information
- Brand Quickcable
- MFR # 302102-2001
- Zoro # G0665152
- UPC # 017378429715
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Hold Down,Raised Off,5-1/2"-9 |
Type | QuickHold Adjustable Battery Hold-Downs |
Features | Infinitely Adjustable and Lockable; Eliminates Hold-Down as Source of Shorts |
Application | Car, Truck, Bus, Off Road, Marine or Recreational Installations |
Standards | RoHS |
Description
Hold Down,Raised Off,5-1/2"-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AIR FILTER SERVICE GAUGE DIRECT MOUNT (24800)
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRWA1, Nitrile (19832)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5704-360-005B)
- QUICKCABLE Black Intercell Link Cover, 4H, 12.20, PK5 (215821-005B)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK10 (6653-010)
- Quickcable Automotive Battery Equipment