Quickcable

Harness, 2-Battery, 6-13/16"


product price: $26.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Connection Type Stud to Post
  • Connection Material Antimonial Lead
  • Type Battery Harness
  • Polarity Negative
See all product information

Product Information

Details

Item Harness,2-Battery,6-13/16"
Color Black
Connection Type Stud to Post
Connection Material Antimonial Lead
Type Battery Harness
Polarity Negative
Standards SAE
Features Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Application Group 27 Batteries; Group 31 Batteries and Similar Batteries

Description

Harness,2-Battery,6-13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.