Shop All Fuse Blocks & Holders
Quickcable
Fuse Box, Lid, 8 Position
Mfr # 509503-001
Zoro # G0676398
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 20A
- Body Material Plastic
- Width 1.81 in
- Length 4.72 in
- Height 4.14 in
Product Information
- Brand Quickcable
- MFR # 509503-001
- Zoro # G0676398
- UPC # 017378924494
- Country of Origin Taiwan, Province of China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.81 in |
Length | 4.72 in |
Height | 4.14 in |
Details
Item | Open Fuse Block |
Amp Range | 20A |
Body Material | Plastic |
Max. Amps | 20A |
Fits Fuse Type | Automotive and Marine Electrical |
Description
Fuse Box,Lid,8 Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- EATON Pilot Light, No Lens, LED (10250T184L)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 20A Amp Range, 32V DC Volt Rating (ATM-FHID)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-3CR)
- Quickcable Fuse Blocks & Holders