Shop All Automotive Battery Terminal Components & Parts
Quickcable
Four Way Connector, 16-14 ga., PK25
Mfr # 160279-025
Zoro # G1777863
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga. to 14 ga.
- Color Blue
- Type PVC Solderless 4 Way Connector
- Features Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
- Standards RoHS
Product Information
- Brand Quickcable
- MFR # 160279-025
- Zoro # G1777863
- UPC # 017378360186
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 16 ga. to 14 ga. |
Color | Blue |
Type | PVC Solderless 4 Way Connector |
Features | Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength |
Standards | RoHS |
Description
Four Way Connector,16-14 ga.,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Male (1/4-18 NPT), Female (3/8-18 NPT), 1/bag (PTF-54B)
- SYMMONS Symmons P-112N O-Ring Gasket Mooring Washer kit (P-112N)
- BUYERS PRODUCTS 2-1/2 Inch Plain Receiver Tube - 10 Inch Shank (RT255810)
- 3M 3M 09063 Marine Non-Skid Cleaner - 1 Liter (7000045429)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-025)
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- GROTE Battery Splice, 8 AWG, Tin, PK2 (82-9552)
- Quickcable Automotive Battery Terminal Components & Parts