Shop All Heat Shrink Tubing
Quickcable
Flex Tube, 3/4" Heat Shrink, Red 6", PK5
Mfr # 5662-005R
Zoro # G0680902
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- I.D. After Shrinking 0.25 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- Standards UL 224
Product Information
- Brand Quickcable
- MFR # 5662-005R
- Zoro # G0680902
- UPC # 017378566267
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 6 in |
Use With Wire Size | 4 AWG to 2/0 AWG |
Length (Straight Wireway) | 6 in |
Details
Color | Red |
I.D. After Shrinking | 0.25 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
Standards | UL 224 |
Temp. Range | -67 Degrees to 230 Degrees F |
Features | Permits Visual Inspection |
Min. Shrink Temp. | 257 Degrees F |
I.D. Before Shrinking | 0.75 in |
Min. Temp. Rating | -67 Degrees F |
Shrink Tubing Properties | Abrasion Resistant |
Adhesive Lined | Yes |
Tubing Wall Type | Medium Wall |
Wall Thickness After Shrinking | 0.06 in |
Package Style | Individual Pieces |
Max. Temp. Rating | 230 Degrees F |
Dielectric Strength | 600 V |
Material | Polyolefin with Adhesive |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- Quickcable Heat Shrink Tubing