Shop All Heat Shrink Tubing
Quickcable
Flex Tube, 3/4" Heat Shrink, Black, 6", PK5
Mfr # 5662-005B
Zoro # G0680893
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.25 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- I.D. Before Shrinking 0.75 in
Product Information
- Brand Quickcable
- MFR # 5662-005B
- Zoro # G0680893
- UPC # 017378566243
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 6 in |
Use With Wire Size | 4 AWG to 2/0 AWG |
Length (Straight Wireway) | 6 in |
Details
Color | Black |
I.D. After Shrinking | 0.25 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
I.D. Before Shrinking | 0.75 in |
Min. Shrink Temp. | 257 Degrees F |
Standards | UL 224 |
Features | Permits Visual Inspection |
Temp. Range | -67 Degrees to 230 Degrees F |
Min. Temp. Rating | -67 Degrees F |
Package Style | Individual Pieces |
Material | Polyolefin with Adhesive |
Tubing Wall Type | Medium Wall |
Max. Temp. Rating | 230 Degrees F |
Dielectric Strength | 600 V |
Shrink Tubing Properties | Abrasion Resistant |
Wall Thickness After Shrinking | 0.06 in |
Adhesive Lined | Yes |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- SIEMENS Simatic Connector (6ES7 392-1AM00-0AA0)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- QUICKCABLE Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10 (5614-360-010R)
- ECLIPSE TOOLS Heat Shrink Tubing, Asst Colors, PK160 (902-460)
- Quickcable Heat Shrink Tubing