Shop All Electrical Boxes
Quickcable
Electrical Box, Junction Box, Thermoplastic
Mfr # 670144-025
Zoro # G0691183
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Thermoplastic
- Length 3-1/4 in
- Width 1.33 in
- Height 0.81 in
Product Information
- Brand Quickcable
- MFR # 670144-025
- Zoro # G0691183
- UPC # 017378127703
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-1/4 in |
Width | 1.33 in |
Height | 0.81 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Thermoplastic |
Color | Black |
Description
Junction Box,4 Position,30A,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- ABB Replacement for Tessco 729198022525 (729198022525)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- QUICKCABLE Electrical Box, Junction Box, Thermoplastic (670177-2001)
- HUBBELL WIRING DEVICE-KELLEMS Flush Duplex Frpt 3 Diameter (PT7FSDBLA)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8192)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- NEWHOUSE ELECTRIC Floor Box Kit with 15 Amp TR Outlets, Brass (9800BR)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- Quickcable Electrical Boxes