Shop All Wire Strippers & Crimpers
Quickcable
Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge
Mfr # 420183-2001
Zoro # G0668409
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge
- Primary Crimping Application Primary Wires, Cuts 4-40, 6-32, 8-32, 10-24, and 10-32 Bolts
- Features Heavy Duty Cutter/Crimper
- Application Cutter, Crimper
- Number of Pieces 1
Product Information
- Brand Quickcable
- MFR # 420183-2001
- Zoro # G0668409
- UPC # 017378923336
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge |
Primary Crimping Application | Primary Wires, Cuts 4-40, 6-32, 8-32, 10-24, and 10-32 Bolts |
Features | Heavy Duty Cutter/Crimper |
Application | Cutter, Crimper |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated and Non-Insulated |
Item | Crimp Tool for Primary Wire |
Description
Crimp Tool for Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1980)
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (449372)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 11 Pieces 1/4 in to 3/8 in , Chrome (19781)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE 26 in Crimper 8 to 4/0 AWG (4255-001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Automatic Wire Stripper, Features: Cuts and Removes Jacket All In One Motion, Professional Grade (420192-001)
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- Quickcable Crimping Tools