Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 6 Gauge, 1/2", PK50
Mfr # 5951-050H
Zoro # G0684929
product price: $41.19
/pk 50, $0.82/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Type MAX Tube Straight Lug
- Features Seamless construction; 1/2" Stud Size
Product Information
- Brand Quickcable
- MFR # 5951-050H
- Zoro # G0684929
- UPC # 017378595199
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,6 Gauge,1/2",PK50 |
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Type | MAX Tube Straight Lug |
Features | Seamless construction; 1/2" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Copper Lug,6 Gauge,1/2",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (24875)
- RANCH HAND 05-13 TACOMA LEGEND GRILLE GUARD (GGT05MBL1)
- FLEETGUARD CC2820, 6*ES EG COMPLEAT CONCENTRATE (CC2820)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- QUICKCABLE Braided Strap, 4 Gauge, 9" (7001-2001)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5704-360-005B)
- QUICKCABLE Contact, Crimp Type, 4/0 AWG, PK10 (123110-525-010)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- QUICKCABLE Solder Clamp, Neg, 2/0, PK5 (406320-005N)
- Quickcable Automotive Battery Terminal Components & Parts