Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 6 Gauge, 1/2", PK10
Mfr # 5951-010H
Zoro # G0684789
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 1/2" Stud Size
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
Product Information
- Brand Quickcable
- MFR # 5951-010H
- Zoro # G0684789
- UPC # 017378595182
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,6 Gauge,1/2",PK10 |
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 1/2" Stud Size |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,6 Gauge,1/2",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- RULE Rule 1100 Replacement Motor F/ Tournament Series Livewell Pump (47DR)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx16-31/64"W (120178-360-001)
- KYB Gas Strut, 741019 (741019)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK50 (5958-050EV)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- QUICKCABLE Center Mount Cross Bar Hold Down (302202-001)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- ZORO SELECT Automotv Primary Wire, 18 AWG, 50V, Str, PVC (5ZLN7)
- Quickcable Automotive Battery Equipment