Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 5/16", 45 deg., PK10
Mfr # 5958-010EV
Zoro # G0686259
product price: $36.75
/pk 10, $3.68/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 5/16" Stud Size
- Type MAX Tube 45 Degrees Bent Lug
- Standards cUL; RoHS
Product Information
- Brand Quickcable
- MFR # 5958-010EV
- Zoro # G0686259
- UPC # 017378702795
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,5/16",45 deg.,PK10 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 5/16" Stud Size |
Type | MAX Tube 45 Degrees Bent Lug |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Copper Lug,4/0,5/16",45 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- CURT Quick Link, 1/4", 82610 (82610)
- S&G TOOL AID TIRE TREAD DEPTH GAUGE (SG65140)
- VDO Pressure Switch 15 PSI Normally Closed Floating Ground (230-515)
- QUICKCABLE End Cable Retro Fit Terminal, 3/0, PK5 (102580-005)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5736-360-005B)
- QUICKCABLE Copper Lug, 2/0, 3/8", PK10 (5956-010F)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- QUICKCABLE Hold Down, 1/4" X 12", J Kit, PK25 (302112-025)
- Quickcable Automotive Battery Equipment