Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 1/4", PK50
Mfr # 5958-050D
Zoro # G0686520
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Type MAX Tube Straight Lug
- Features Seamless construction; 1/4" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
Product Information
- Brand Quickcable
- MFR # 5958-050D
- Zoro # G0686520
- UPC # 017378226031
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,1/4",PK50 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube Straight Lug |
Features | Seamless construction; 1/4" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,4/0,1/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 4/1 Gallon Case (52104)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- INCOM Yellow Engineer Reflective Tape 1 x 150' (RST551)
- GROTE Deutsch, 2-Way Housing/Wedglock, Male, PK4 (84-2471)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- QUICKCABLE Dual Post Terminal Protector, 1/0 Ga, PK5 (5712-005B)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- QUICKCABLE Solder Clamp, Neg, 3/0, PK5 (406330-005N)
- QUICKCABLE Battery Box Vent Kit (120328-001)
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- Quickcable Automotive Battery Equipment