Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 1/2", 90 deg., PK50
Mfr # 5958-050HL
Zoro # G0686539
product price: $165.99
/pk 50, $3.32/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Tube 90 Degrees Bent Lug
- Features Seamless construction; 1/2" Stud Size
Product Information
- Brand Quickcable
- MFR # 5958-050HL
- Zoro # G0686539
- UPC # 017378125891
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,1/2",90 deg.,PK50 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Tube 90 Degrees Bent Lug |
Features | Seamless construction; 1/2" Stud Size |
Standards | cUL; RoHS |
Description
Copper Lug,4/0,1/2 In.,90 deg.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 24" Hand Pump - 6 Strokes Per Gallon (20255-1W)
- WEGMANN AUTOMOTIVE 1-3/4oz "P" PASS. WEIGHT-ZINC (P175ZU)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Clip Ends (BD1002)
- QUICKCABLE Test Clip, PK2 (602030-360-002)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx16-31/64"W (120178-360-001)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK25 (501011-025)
- QUICKCABLE Univ Leadhead, Red, 60", Lh 1/0 (213450-001)
- QUICKCABLE Copper Lug, 1/0, 1/2", PK50 (5955-050H)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK50 (5955-050EV)
- STEELMAN Universal Terminal Tool Kit, 23 Pc (95839)
- Quickcable Automotive Battery Equipment