Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4 Ga, 3/8", 45 deg., PK10
Mfr # 5952-010FV
Zoro # G0685120
product price: $19.95
/pk 10, $1.99/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp/Solder
- Type MAX Tube 45 Degrees Bent Lug
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
Product Information
- Brand Quickcable
- MFR # 5952-010FV
- Zoro # G0685120
- UPC # 017378595274
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4 Ga,3/8",45 deg.,PK10 |
Gauge | 4 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube 45 Degrees Bent Lug |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 3/8" Stud Size |
Description
Copper Lug,4 Ga,3/8",45 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31176 (31176)
- ANCO Wiper Blade Auto Wntr Hd 16In (3016)
- A & I PRODUCTS Mirror Head; RH Outer Rear View W/ Lower Wide Angle Mirror 20" x9" x7" (A-RMV120RH)
- AFTERMARKET Trans Release Bearing (Sealed) (5122028)
- QUICKCABLE Single Point, Small Base, 1/4", Black (509693-001)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE Protective Washer Top Post, PK100 (6622-360-100B)
- QUICKCABLE Butt Splice, Copper, 2 Gauge, PK10 (6652-010)
- STANDARD IGNITION Terminal, Stp127 (STP127)
- Quickcable Automotive Battery Equipment