Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 2/0, 5/16", 45 deg., PK50
Mfr # 5956-050EV
Zoro # G0686030
product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Features Seamless construction; 5/16" Stud Size
- Type MAX Tube 45 Degrees Bent Lug
Product Information
- Brand Quickcable
- MFR # 5956-050EV
- Zoro # G0686030
- UPC # 017378225966
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,2/0,5/16",45 deg.,PK50 |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Features | Seamless construction; 5/16" Stud Size |
Type | MAX Tube 45 Degrees Bent Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Copper Lug,2/0,5/16",45 deg.,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Blue (74782)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- MAIN FILTER CIM-TEK 70143 Replacement/Interchange Spin-On Filter (MF0410605)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- QUICKCABLE Terminal Protector, 2/0, 90 deg, PK50 (105726-050B)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- QUICKCABLE Battery Post Shims, PK100 (850115-100)
- Quickcable Automotive Battery Terminal Components & Parts