Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1/0, 1/4", PK10
Mfr # 5955-010D
Zoro # G0685592
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 1/4" Stud Size
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
Product Information
- Brand Quickcable
- MFR # 5955-010D
- Zoro # G0685592
- UPC # 017378925842
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1/0,1/4",PK10 |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 1/4" Stud Size |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,1/0,1/4",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 240-33 Ohm (A2C3833230030)
- PERFORMANCE TOOL Oxygen Sensor Socket, W1267 (W1267)
- POWERWINCH Capstan 300 Up To 26' Boats 300Lb Pull (P77726)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK50 (501010-050)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7405-001)
- SPIRALCOOL Spiralcool 675-R425-5/8-SB Sc R425 5-8 Sb B&D 4247 (675-R425-5/8-SB)
- Quickcable Automotive Battery Equipment