Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 1 Ga, 3/8", PK10
Mfr # 5954-010F
Zoro # G0685321
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Features Seamless construction; 3/8" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
Product Information
- Brand Quickcable
- MFR # 5954-010F
- Zoro # G0685321
- UPC # 017378595458
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,1 Ga,3/8",PK10 |
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Features | Seamless construction; 3/8" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Tube Straight Lug |
Description
Copper Lug,1 Ga,3/8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- GATES Silicone Coolant Hose, Blue, 2-3/4 in. Dia (24844)
- AKRON Adjustable Floor Jack (JC3)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- QUICKCABLE Head Duty, Universal Lead Terminal (5566-2001U)
- QUICKCABLE Military Terminal, All Gauge, Copper/Lead (5349-525-001N)
- QUICKCABLE Flag Crimp, Neg, 1 Gauge, PK5 (4301-005N)
- QUICKCABLE Splice Extra Length, 1 and 2ga., PK5 (102456-005)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- Quickcable Automotive Battery Equipment