Shop All Automotive Battery Terminal Components & Parts
Quickcable
Contact, Crimp Type, 4 AWG, PK5
Mfr # 123104-525-005
Zoro # G7578234
product price: $27.55
/pk 5, $5.51/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga
- Color Silver
- Connection Type Crimp
- Wire Size (AWG) 4
- Type Crimp Type
Product Information
- Brand Quickcable
- MFR # 123104-525-005
- Zoro # G7578234
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 4 |
Description
Power Connector Contact, Connector Type Crimp, Maximum Current 175 A, Minimum Current 175 A, Color Silver, Guage 4 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Duty Rating Heavy, Mounting Style Crimp, Plating Silver Plated, Material Copper, Features Use a Crimp Tool for Solid Dependable Crimps, Application Commercial, Industrial, Contact Material Silver Plated Copper, Product Type Power Connector Contact, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER MISC. FRONT FLOOR MATS FM BLK (51071)
- WEATHERTECH Front Rubber Mats/Black, W418 (W418)
- STAR BRITE A 32Oz Boat Bottom Cleaner, #92232 (92232)
- MEGUIARS Meguiar's M6311 Flagship Premium Marine Wax - 11 oz., Paste (M6311)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- QUICKCABLE Univ Leadhead, Black, 60", 1-2/0 (213453-001)
- QUICKCABLE Straight Clamp, Neg, 4/0, PK5 (5040-005N)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- QUICKCABLE Side Post, Rigid Battery Cap, Red, PK50 (501021-050)
- QUICKCABLE Solder Lug, 2/0, 3/8", PK5 (486320-396-005F)
- Quickcable Automotive Battery Equipment