Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Pos, 1 Gauge, PK50
Mfr # 4001-050P
Zoro # G0667219
product price: $227.99
/pk 50, $4.56/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Straight Clamp
- Features Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
- Polarity Positive
- Includes Fasteners
Product Information
- Brand Quickcable
- MFR # 4001-050P
- Zoro # G0667219
- UPC # 017378400189
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Pos,1 Gauge,PK50 |
Gauge | 1 ga. |
Connection Type | Straight Clamp |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Polarity | Positive |
Includes | Fasteners |
Standards | cUL; UL Standard; RoHS |
Type | Quick Straight Clamp Connector |
Description
Clamp Crimp,Pos,1 Gauge,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Filter Kit for 115/144CFM Airbase Dryer (FKIT013)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6932)
- BALDWIN FILTERS Air Filter, 10-1/16 x 1-13/16 in. (PA5482)
- WEATHERTECH Front and Rear Floorliners, 444781-442163 (444781-442163)
- QUICKCABLE Magna Lug, 2/0, 1/4", PK5 (6420-005D)
- QUICKCABLE Univ Leadhead, Red, 60", Lh 1/0 (213450-001)
- QUICKCABLE Red Nut/Bolt, PK10 (6698-010R)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Copper Lug, 8 Gauge, #10, PK50 (5950-050C)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- WESTWARD Medium Duty Plug, Brass/Silver, 1/0 Gauge (23PC34)
- Quickcable Automotive Battery Equipment