Shop All Automotive Battery Terminal Components & Parts
Quickcable
Clamp Crimp, Neg, 1 Gauge, PK5
Mfr # 4001-005N
Zoro # G0667377
product price: $25.79
/pk 5, $5.16/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Straight Clamp
- Features Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
- Standards cUL; UL Standard; RoHS
- Includes Fasteners
Product Information
- Brand Quickcable
- MFR # 4001-005N
- Zoro # G0667377
- UPC # 017378400103
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Clamp Crimp,Neg,1 Gauge,PK5 |
Gauge | 1 ga. |
Connection Type | Straight Clamp |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Standards | cUL; UL Standard; RoHS |
Includes | Fasteners |
Type | Quick Straight Clamp Connector |
Polarity | Negative |
Description
Clamp Crimp,Neg,1 Gauge,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64451 Halogen replacement light bulb lamp (64451 HALOGEN SYLVANIA)
- FUSION Nut, 39/47 In, Copper, PK10 (6016B, 6016R)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- COILHOSE PNEUMATICS Dial Inflator 0-60PSI Clip-On Chuck 36" Hose (CO TGC1332-60)
- QUICKCABLE Black/Right Shroud, 2-Hole, 3", PK25 (215804-025B)
- QUICKCABLE Strap, Clamp-To-Lug 2 Gauge, 13" (7103-2001)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Blk (200105-396-025)
- QUICKCABLE Stud S/T Lug, 2/0, 3/8", PK5 (4920-005F)
- QUICKCABLE Red Top Post Straight Clamp, 4Ga (5722-2001R)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- Quickcable Automotive Battery Terminal Components & Parts