Shop All Automotive Battery Terminal Components & Parts
Quickcable
Butt Splice, Copper, 1/0, PK50
Mfr # 6654-050
Zoro # G0690501
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Features Seamless Construction
- Standards cUL; RoHS
- Application General Wiring as Well as Starter or Ground Connections
Product Information
- Brand Quickcable
- MFR # 6654-050
- Zoro # G0690501
- UPC # 017378966548
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Butt Splice,Copper,1/0,PK50 |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless Construction |
Standards | cUL; RoHS |
Application | General Wiring as Well as Starter or Ground Connections |
Type | Butt Splice |
Description
Butt Splice,Copper,1/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Diesel Exhaust Fluid, 2.5 gal. (KLF002-GR)
- DRAW-TITE 18IN CLASS III COMBO BAR UNPAINTED (2898)
- THERMO-TEC Thermo-Tec THE11021 1 in. x 50 ft. x 0.06 in. Thick Black Graphite Exhaust Insulating Wrap (THE11021)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- QUICKCABLE Flag To Post Adapter, PK100 (850116-100)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005B)
- QUICKCABLE Hold Down, Flush, 8-5/8"-14-3/4" (302103-2001)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- EZRED CRIMPER TERMINAL 3-POINT COPPER (EZB7946)
- Quickcable Automotive Battery Terminal Components & Parts