Shop All Automotive Battery Terminal Components & Parts
Quickcable
Braided Strap, 4 Gauge, 13"
Mfr # 7003-2001
Zoro # G0691000
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Type Braided Ground Strap
- Features Maximum Conductivity and Flexibility; Packed in Poly Bags or Retail Packaging; Custom Build to Your Requirements; 3/8"
Product Information
- Brand Quickcable
- MFR # 7003-2001
- Zoro # G0691000
- UPC # 017378127826
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Braided Strap, 4 Gauge, 13" |
Gauge | 4 ga. |
Type | Braided Ground Strap |
Features | Maximum Conductivity and Flexibility; Packed in Poly Bags or Retail Packaging; Custom Build to Your Requirements; 3/8" |
Description
Braided Strap,4 Gauge,13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 1-29/32" D (E92004)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co4547C (CO4547C)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6326G1)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- QUICKCABLE Terminal Protector, Battery 1-2 Ga, PK5 (5734-005B)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- QUICKCABLE Contact, Crimp Type, 4 AWG, PK5 (123104-525-005)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- QUICKCABLE Red Nut/Bolt, PK50 (6698-050R)
- QUICKCABLE Straight Battery Terminal, 1 ga., Pink (4001-525-001U)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6331G1)
- Quickcable Automotive Battery Equipment