Shop All Automotive Battery Accessories
Quickcable
Booster Clamps, 400A
Mfr # 602050-2002
Zoro # G0686861
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Material Polyethylene Coated Steel Clamp With Copper Jaws
- Length 6-3/4"
- Type Mechanic Booster Clamps
- Color Red/Black
Product Information
- Brand Quickcable
- MFR # 602050-2002
- Zoro # G0686861
- UPC # 017378840015
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 6-3/4" |
Details
Amps | 400A |
Material | Polyethylene Coated Steel Clamp With Copper Jaws |
Type | Mechanic Booster Clamps |
Color | Red/Black |
Connection Type | Clamp |
Item | Booster Clamps |
Charger Function | Boosting |
Category Type | Jumper Cables |
Description
Booster Clamps,400A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA 3M Caulk Strip 60 Piece 1 Foot Each (3MSTC)
- LISLE Mini Flex Magnetic Pick-Up Tool (66540)
- SEACHOICE Flush Lifting Handle Chrome Plated Zinc, 3" x 2-1/4" (36811)
- SEA DOG 8 Galvanized Cleat, #040108-1 (040108-1)
- QUICKCABLE Parrot Jaw Clamps, 500A, PK25 (602055-025)
- QUICKCABLE Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12 (604095-360-001)
- QUICKCABLE Formation Jumper, 10 ga., 16" (213910-001)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6000-360-025)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- WIRTHCO 20188 Battery Disconnect Switch (W48-20188)
- Quickcable Automotive Battery Equipment