Shop All Automotive Battery Accessories
Quickcable
Booster Cable, 1/0, 25ft., 800A
Mfr # 602380-001
Zoro # G0687248
product price: $337.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Amps 900A
- Application Heavy Duty Equipment
- Length 25 ft.
- Type Heavy Duty
- Color Red/Black
Product Information
- Brand Quickcable
- MFR # 602380-001
- Zoro # G0687248
- UPC # 017378126997
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length | 25 Ft |
Details
Amps | 900A |
Application | Heavy Duty Equipment |
Type | Heavy Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 1/0 ga. |
Charger Function | Boosting |
Item | Booster Cable |
Category Type | Jumper Cables |
Description
Booster Cable,1/0,25ft.,800A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque (H137)
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- ACDELCO Filter-Fuel, Gf656 (GF656)
- EXTREME MAX Extreme Max 3005.2199 Bunk Trailer Guide-On - 4', Pair (3005.2199)
- QUICKCABLE Booster Clamps, 1000A, PR (602058K)
- QUICKCABLE Battery Jumper 2/0, 12", Connection Type: Clamp (7787-001)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- QUICKCABLE Booster Cable, 1/0, 20ft., 800A (602370-001)
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- QUICKCABLE Black Booster Clamp, 1000A (602058B)
- NOCO AC Port Plug, 1.5 ft L, Black (GCP2)
- Quickcable Automotive Battery Accessories