Shop All Automotive Battery Accessories
Quickcable
Booster Cable, 1/0, 20ft., 800A
Mfr # 602370-001
Zoro # G0687309
product price: $318.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Amps 900A
- Application Heavy Duty Equipment
- Length 20 ft.
- Type Heavy Duty
- Color Red/Black
Product Information
- Brand Quickcable
- MFR # 602370-001
- Zoro # G0687309
- UPC # 017378126980
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 20 ft. |
Cable Length | 20 ft. |
Details
Amps | 900A |
Application | Heavy Duty Equipment |
Type | Heavy Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 1/0 ga. |
Item | Booster Cable |
Category Type | Jumper Cables |
Charger Function | Boosting |
Description
Booster Cable,1/0,20ft.,800A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON GX1400 Fixed Mount VHF - White (GX1400W)
- MOUNTAIN PSA Pad W/ 6 Mounting Holes, 6in (6906)
- RAYBESTOS Raybestos, Wc37132 (WC37132)
- STANDARD IGNITION Distributor Rotor, LU-302 (LU-302)
- QUICKCABLE Parrot Booster Clamp, 900A (602070-2002)
- QUICKCABLE Booster Cable, 1 Ga, 30ft., 500A (602360-001)
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- QUICKCABLE Parrot Booster Clamps, 500A, Connection Type: Clamp (602065-2002)
- QUICKCABLE Black Booster Clamp, 1000A (602058B)
- QUICKCABLE Holddown J Bolt, 3/8" X 10" (302108-002)
- SCHUMACHER ELECTRIC Ring Adapter Set, 12 inches long (WM-12)
- Quickcable Automotive Battery Equipment