Shop All Automotive Battery Accessories
Quickcable
Booster Cable, 1 Ga, 12ft., 500A
Mfr # 602310-001
Zoro # G0687598
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$109.99
Free 30-Day Returns
Key Features
- Amps 500A
- Application Heavy Duty Equipment
- Length 12 ft.
- Type Heavy Duty
- Color Red/Black
Product Information
- Brand Quickcable
- MFR # 602310-001
- Zoro # G0687598
- UPC # 017378126959
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Cable Length | 12 ft. |
Details
Amps | 500A |
Application | Heavy Duty Equipment |
Type | Heavy Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 1 ga. |
Category Type | Jumper Cables |
Item | Booster Cable |
Charger Function | Boosting |
Description
Booster Cable,1 Ga,12ft.,500A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED S Shaped Quarter Stick (EZR4SS8)
- LEAKFINDER UV Leak Detection Kit (LF810)
- KEN-TOOL T25 18IN 5 DEGREE RIM LOCK TOOL (KEN32125)
- VIAIR 18 NPTM to 14 Airline Straight Fitting DOT Approved, 2PK (11466)
- QUICKCABLE Jump Start Connector (509699-001)
- QUICKCABLE Jaw Clamps, 500A (602060-2002)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- QUICKCABLE Parrot Jaw Clamps, 500A, PK25 (602055-025)
- QUICKCABLE Formation Jumper, 10 ga., 16" (213910-001)
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- GROTE Primary Wire, 12 Gauge, Blue, 100 ft. Spool (87-6010)
- Quickcable Automotive Battery Accessories