Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Terminal Protector Flag, 4/0, PK25
Mfr # 5777-025B
Zoro # G0683967
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Color Black
- Standards SAE J1128; USCG Requirements
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Type Flag Clamp Terminal Protectors
Product Information
- Brand Quickcable
- MFR # 5777-025B
- Zoro # G0683967
- UPC # 017378925637
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Black Terminal Protector Flag,4/0,PK25 |
Gauge | 4/0 ga. |
Color | Black |
Standards | SAE J1128; USCG Requirements |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Type | Flag Clamp Terminal Protectors |
Application | Protects Alternator and Electrical System from Shorts |
Description
Black Terminal Protector Flag,4/0,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-25/32" L, 7-19/32" W, 13/32"H (PA30262)
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 50A, 42V (CB185-50)
- POWERMATE Air Hose, w/Tire Chuck, 3 ft. (012-0146RP)
- STENS New Tire For Kenda 20601050 Tire Size 8X3.00-4, Tread Smooth (160-665)
- QUICKCABLE Battery Box, Black, 16-7/64" L x9-39/64" W (120172-360-001)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 9-1/4" W (120171-360-001)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- QUICKCABLE Sight Hole Lug, 4Gauge, 1/4", PK5 (8904-005D)
- Quickcable Automotive Battery Terminal Components & Parts