Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Nut/Bolt, PK10
Mfr # 6698-010B
Zoro # G0690669
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Battery
- Features Heavy Duty Battery Related Hardware; Corrosion Resistance; 5/16"-18
- Type Bolt and Nut
- Standards OEM; SAE; Mil
Product Information
- Brand Quickcable
- MFR # 6698-010B
- Zoro # G0690669
- UPC # 017378669821
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Black Nut/Bolt,PK10 |
Color | Black |
Application | Battery |
Features | Heavy Duty Battery Related Hardware; Corrosion Resistance; 5/16"-18 |
Type | Bolt and Nut |
Standards | OEM; SAE; Mil |
Description
Black Nut/Bolt,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Cerami-Glyde Silicone Brake Lubricant, Tube, 4 oz (CM-4)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- WIX FILTERS Oil Filter, Wl10091 (WL10091)
- OTC Compressor Tester Kit, Deluxe (5605)
- QUICKCABLE Solder/Crimp Thimble, 1/0 (214905-001)
- QUICKCABLE Stud, Non-Ins, Double M Tab, .250"/#10, PK25 (169138-025)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- QUICKCABLE Battery Brush, Round, Used in Drill (120120-525-001)
- QUICKCABLE Solder Clamp, Pos, 3/0, PK5 (406330-005P)
- QUICKCABLE Braided Strap, 1 ga., 1" x 1/8" (207105-025)
- Quickcable Automotive Battery Terminal Components & Parts