Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Battery Cable, 6 ga., 25 ft.
Mfr # 200102-025
Zoro # G1785082
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Color Black
- Features Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
- Standards RoHS; S.A.E. J1127; S.A.E. J1128
- Type Standard Battery Cable
Product Information
- Brand Quickcable
- MFR # 200102-025
- Zoro # G1785082
- UPC # 017378080060
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 6 ga. |
Color | Black |
Features | Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity |
Standards | RoHS; S.A.E. J1127; S.A.E. J1128 |
Type | Standard Battery Cable |
Description
Black Battery Cable,6 ga.,25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIPPON Nippon STX848 8 in. Studio Z 150W Max 8 Ohm SVC Replacement Woofer (STX848)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (28699)
- TIMKEN Wheel Bearing, 3984 (3984)
- ILC Replacement For TORO GROUNDSMASTER 3500D STARTER (WY-1XYA-0)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- QUICKCABLE Straight Clamp, Neg, 4/0, PK5 (5040-005N)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK50 (105723-050R)
- QUICKCABLE Red 4Ga, 10" Top Post Battery Cable, (8010-001)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- Quickcable Automotive Battery Equipment