Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 4/0, 1/2", 90 deg., PK5
Mfr # 6440-005HL
Zoro # G0690319
product price: $29.49
/pk 5, $5.90/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2"
Product Information
- Brand Quickcable
- MFR # 6440-005HL
- Zoro # G0690319
- UPC # 017378644095
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,4/0,1/2",90 deg.,PK5 |
Gauge | 4/0 ga. |
Connection Type | Crimp |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2" |
Type | Bent Magna Lugs |
Description
Bent Lug,4/0,1/2",90 deg.,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- HITACHI Electronic Throttle Body, ETB0044 (ETB0044)
- TRAC ECOLOGICAL Flushcap For Groco Arg Strainers (1285-B)
- WESTWARD Battery Cable, 2 ga, 25ft., Red (19YD76)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- QUICKCABLE Copper Lug, 1 Ga, 5/16", PK10 (5954-010E)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Copper Lug, 3/0, 1/4", PK10 (5957-010D)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- Quickcable Automotive Battery Equipment